Cleveland
118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #28
Mfr # C89643
Zoro # G8213706
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #28
- Decimal Equivalent 0.1405 in
- Shank Dia. 9/64 in
- Overall Length 2.000 in
- Cutting Direction Right Hand
Explore More Products
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 C89420
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #36 C89530
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #52 C89421
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 C89709
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #4 C89569
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 C48818
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 5/32 C89682
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 5/16 C89692
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #33 C89648
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 250805T
- CHICAGO-LATROBE 1/16-1/2 in. Gold Oxide Cobalt Twist Drill 29Pc 47796
- Cleveland Twist Drill Bits