Cleveland
118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #29
- Zoro #: G8213618
- Mfr #: C89644
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Twist Drill
- Drill Bit Size: #29
- Overall Length: 2.000 in
- Shank Dia.: 0.1360 in
- Primary Material Application: Cast Iron, Steel
- Drill Bit Point Angle: 118 Degrees
- Number of Flutes: 2
- Cutting Direction: Right Hand
$123.70
Subtotal: $123.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C89644 Specifications
- Zoro #: G8213618
- Mfr #: C89644
- UPC #: 697334896449
- Item: Twist Drill
- Drill Bit Size: #29
- Overall Length: 2.000 in
- Shank Dia.: 0.1360 in
- Primary Material Application: Cast Iron, Steel
- Drill Bit Point Angle: 118 Degrees
- Number of Flutes: 2
- Cutting Direction: Right Hand
- Drill Length Class: Stub Length
- List Number: 1767
- Drill Bit Point Type: 4 Facet Point
- Shank Type - Machining: Straight
- Shank Length: 1.3750 in
- Standards: ASME B94.11M
- Decimal Equivalent: 0.1360 in
- Primary Material Application ISO Code: K, P
- Material - Machining: Carbide
- Secondary Material Application ISO Code: H, M, N, P
- Material Grade - Machining: General Purpose
- Flute Type: Spiral
- Drill Diameter Tolerance: +0.0000 in/-0.0007 in
- Flute Length: 0.625 in
- Secondary Material Application: Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
- Spiral Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Measurement System: Wire
- Country of Origin (subject to change): United States
Description
Twist Drill, Drill Bit Size #29, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1360 in
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C89644
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #32 C89444
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #20 C89459
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/4-E C89484
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #3 C89618
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #19 C89551
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-F C89580
- TITEX Jobber drill A1211-6.75 A1211-6.75
- ARTU Drill Bit, Quick Connect, 3/8", PK5 01471
- TITEX High Performance Drills, 0.4409 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-11.200A0-WJ30ET
- TITEX High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool DC160-03-03.969A0-WJ30ET
- CMT Twist Drill, 5mm dia, Left 363.050.12
- Cleveland Drill Bits