Cleveland
118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #36
Mfr # C89651
Zoro # G8208709
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #36
- Decimal Equivalent 0.1065 in
- Shank Dia. 7/64 in
- Overall Length 2.000 in
- Cutting Direction Right Hand
Explore More Products
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #7 C89474
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 C89684
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #52 C89421
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 C89710
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/32 C89690
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 1/8 C48655
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #51 C89666
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #33 C89648
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #39 C89654
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L TI2131IM
- HANSON 1/16" Cobalt High Speed Steel Drill Bit 3016004
- Cleveland Twist Drill Bits