This item is Discontinued.

Cleveland Taper Length Drill, 1.00mm, HSS C08592

This item is Discontinued.

Cleveland

Taper Length Drill, 1.00mm, HSS (Discontinued)

Mfr # C08592
Zoro # G2988927
UPC # 697334085928
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08592
Zoro #
G2988927
UPC #
697334085928
Country of Origin
Multiple

Dimensions

Drill Bit Size
1 mm
Overall Length
56 mm
Flute Length
33 mm
Shank Dia.
1 mm
Drill Bit Dimension Type
Metric
Sizes Included
1.00mm
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
33.00 mm
Drill Length Class
Taper-Length
Drill Point Length
0.0118 mm
Shank Length
23 mm
Wire Rope Length
56 mm
Length
56 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2510
Point Type
Radial
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0394
Drill Bit Finish
Black Oxide
Standards
DIN 340
Drill Bit Material
High Speed Steel
Shank Type
Straight
Grade
General Purpose
Application
For Metalworking
Coolant Through
No
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Series
2510
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
21 Degrees /34 Degrees
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 1 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.