This item is Discontinued.

Cleveland Taper Length Drill, 12.00mm, HSS C08833

This item is Discontinued.

Cleveland

Taper Length Drill, 12.00mm, HSS (Discontinued)

Mfr # C08833
Zoro # G2996003
UPC # 697334088332
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08833
Zoro #
G2996003
UPC #
697334088332
Country of Origin
Multiple

Dimensions

Drill Bit Size
12 mm
Overall Length
205 mm
Flute Length
134 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Sizes Included
12.00mm
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
71 mm
Drill Point Length
0.1419 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
134.00 mm
Wire Rope Length
205 mm
Length
205 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2510
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Black Oxide
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.4724
Standards
DIN 340
Coolant Through
No
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Point Type
Radial
Grade
General Purpose
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Helix Angle
21 Degrees /34 Degrees
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Series
2510
Measurement System
Metric
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.