This item is Discontinued.

Cleveland Taper Length Drill, 1.25mm, HSS C08603

This item is Discontinued.

Cleveland

Taper Length Drill, 1.25mm, HSS (Discontinued)

Mfr # C08603
Zoro # G2989091
UPC # 697334086031
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08603
Zoro #
G2989091
UPC #
697334086031
Country of Origin
Multiple

Dimensions

Drill Bit Size
1.25 mm
Overall Length
65 mm
Flute Length
41 mm
Shank Dia.
1.25 mm
Sizes Included
1.25mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Point Length
0.0148 mm
Shank Length
24 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
41.00 mm
Wire Rope Length
65 mm
Length
65 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.0492
Standards
DIN 340
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Point Type
Radial
Shank Type
Straight
Drill Bit Finish
Black Oxide
List Number
2510
Application
For Metalworking
Drill Bit Material
High Speed Steel
Coolant Through
No
Measurement System
Metric
Shank Type - Machining
Straight
Series
2510
Helix Angle
21 Degrees /34 Degrees
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Point type
Radial
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 1.25 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.