118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC No 19

  • Mfr # C08692
  • Zoro # G2995303
product price: 
$
12.29
/ea

Key Features

Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08692
Zoro #
G2995303
UPC #
697334086925
Country of Origin
United States

Dimensions

Drill Bit Size
#19
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
4.22 mm
Sizes Included
#19
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Point Length
0.0499 in
Maximum Drilling Depth
3 3/8 in
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1660
List Number
2510
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Helix Angle
21 Degrees /34 Degrees
Measurement System
Wire
Primary Material Application ISO Code
K, P
Series
2510
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews