118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 3.30mm
- Mfr # C08669
- Zoro # G2989478
product price:Â
$
6.95
/ea
Key Features
Drill Bit Size
3.3 mm
Overall Length
106 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C08669
- Zoro #
- G2989478
- UPC #
- 697334086697
- Country of Origin
- Multiple
Dimensions
- Drill Bit Size
- 3.3 mm
- Overall Length
- 106 mm
- Flute Length
- 69 mm
- Shank Dia.
- 3.3 mm
- Sizes Included
- 3.30mm
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 69.00 mm
- Shank Length
- 37 mm
- Drill Length Class
- Taper-Length
- Drill Point Length
- 0.039 mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Wire Rope Length
- 106 mm
- Length
- 106 mm
Description
Taper Length Drill Bit, Drill Bit Size 3.3 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.