Shop CLEVELAND
See all product information
Create Account
118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 49/64
- Mfr # C08877
- Zoro # G2995839
product price:Â
$
76.55
/ea
Key Features
Overall Length
9 7/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C08877
- Zoro #
- G2995839
- UPC #
- 697334088776
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 49/64 in
- Overall Length
- 9 7/8 in
- Flute Length
- 6 in
- Shank Dia.
- 49/64 in
- Sizes Included
- 49/64"
- Depth:Dia. Ratio
- 4xD
- Drill Point Length
- 0.23 in
- Drill Length Class
- Taper-Length
- Shank Length
- 3 7/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Maximum Drilling Depth
- 6 in
- Wire Rope Length
- 9 7/8 in
- Length
- 9 7/8 in
Description
Taper Length Drill Bit, Drill Bit Size 49/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.