Shop CLEVELAND
See all product information
Create Account
118 Degree Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-3/8
- Mfr # C12293
- Zoro # G2990631
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1 3/8 in
Overall Length
14 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12293
- Zoro #
- G2990631
- UPC #
- 697334122937
- Country of Origin
- China
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Morse Taper
- Standards
- ASME B94.11M-1993
- Flute Type
- Spiral
- List Number
- 2410
- Decimal Equivalent
- 1.3750
- Coolant Fed
- Non-Coolant Through
- Series
- 2410
- Secondary Material Application ISO Code
- K
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Conventional Point
- Helix Angle
- 21 Degrees to 34 Degrees
- Material Grade - Machining
- General Purpose
- Primary Material Application
- Cast Iron, Steel
- Measurement System
- Fractional Inch
- Secondary Material Application
- Cast Iron
- Primary Material Application ISO Code
- K, P
- Helix Angle - Minimum
- 21 Degrees
- Helix Angle - Maximum
- 34 Degrees
Dimensions
- Drill Bit Size
- 1 3/8 in
- Overall Length
- 14 1/2 in
- Flute Length
- 8 7/8 in
- Depth:Dia. Ratio
- 4xD
- Taper Shank Size
- MT4
- Drill Diameter Tolerance
- +0.0000 in/-0.0015 in
- Maximum Drilling Depth
- 8 7/8 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
Description
Taper Shank Drill Bit, Drill Bit Size 1 3/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.