118 Degree Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 19/32

  • Mfr # C12199
  • Zoro # G2990342
product price: 
$
56.29
/ea

Key Features

Drill Bit Size
19/32 in
Overall Length
8 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C12199
Zoro #
G2990342
UPC #
697334121992
Country of Origin
United States
Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
List Number
2410
Standards
ASME B94.11M-1993
Decimal Equivalent
0.5938
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2410
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K
Helix Angle
21 Degrees to 34 Degrees
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
19/32 in
Overall Length
8 3/4 in
Flute Length
4 7/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
4 7/8 in
Taper Shank Size
MT2
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Taper Shank
Wire Rope Length
8 3/4 in
Length
8 3/4 in

Description

Taper Shank Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews