Shop CLEVELAND
See all product information
Create Account
118 Degree Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 51/64
- Mfr # C12227
- Zoro # G2990482
product price:Â
$
85.59
/ea
Key Features
Drill Bit Size
51/64 in
Overall Length
10 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12227
- Zoro #
- G2990482
- UPC #
- 697334122272
- Country of Origin
- United States
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Morse Taper
- Standards
- ASME B94.11M-1993
- Decimal Equivalent
- 0.7969
- Flute Type
- Spiral
- List Number
- 2410
- Coolant Fed
- Non-Coolant Through
- Series
- 2410
- Material Grade - Machining
- General Purpose
- Primary Material Application
- Cast Iron, Steel
- Secondary Material Application ISO Code
- K
- Helix Angle
- 21 Degrees to 34 Degrees
- Measurement System
- Fractional Inch
- Spiral Direction
- Right Hand
- Secondary Material Application
- Cast Iron
- Primary Material Application ISO Code
- K, P
- Drill Bit Point Type
- Conventional Point
- Helix Angle - Minimum
- 21 Degrees
- Helix Angle - Maximum
- 34 Degrees
Dimensions
- Drill Bit Size
- 51/64 in
- Overall Length
- 10 3/4 in
- Flute Length
- 6 1/8 in
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 6 1/8 in
- Taper Shank Size
- MT3
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 10 3/4 in
- Length
- 10 3/4 in
Description
Taper Shank Drill Bit, Drill Bit Size 51/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.