135 Degree NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 3/64

  • Mfr # C13100
  • Zoro # G1219753
product price: 
$
9.19
/ea

Key Features

Drill Bit Size
3/64 in
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C13100
Zoro #
G1219753
UPC #
697334131007
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.0469
List Number
3957-6
Flute Type
Spiral
Standards
NAS 907 Type B
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Series
3957-6
Primary Material Application ISO Code
N, P
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
K, M
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
3/64 in
Overall Length
6 in
Depth:Dia. Ratio
4xD
Flute Length
3/4 in
Shank Dia.
3/64 in
Diameter
0.046875
Shank Length
5 1/4 in
Shank Size
0.0469
Maximum Drilling Depth
3/4 in
Drill Point Length
0.0097 in
Drill Length Class
Aircraft Extension
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
6 in
Length
6 in

Description

Aircraft Extension Drill, Drill Bit Size 3/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 3/4 in, Fractional Inch, 4xD

Ratings & reviews