135 Degree NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/64

  • Mfr # C13104
  • Zoro # G1219808
product price: 
$
4.39
/ea

Key Features

Drill Bit Size
7/64 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C13104
Zoro #
G1219808
UPC #
697334131045
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Standards
NAS 907 Type B
List Number
3957-6
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1094
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Series
3957-6
Primary Material Application ISO Code
N, P
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Aircraft Drill
Yes
Material Grade - Machining
High Performance
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Bit Style
Aircraft Extension Drill
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Drill Bit Size
7/64 in
Overall Length
6 in
Shank Dia.
7/64 in
Depth:Dia. Ratio
4xD
Flute Length
1 1/2 in
Shank Size
0.1094
Shank Length
4 1/2 in
Diameter
0.109375
Drill Point Length
0.0227 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 1/2 in
Drill Length Class
Aircraft Extension
Wire Rope Length
6 in
Length
6 in

Description

Aircraft Extension Drill, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.