Shop CLEVELAND

135 Degree NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 27/64

  • Mfr # C13199
  • Zoro # G1615369

product price: 
$
35.69
/ea

Key Features

Drill Bit Size
27/64 in
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C13199
Zoro #
G1615369
UPC #
697334131991
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.4219
Flute Type
Spiral
Cutting Direction
Right Hand
Standards
NAS 907 Type B
List Number
3957-12
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Series
3957-12
Aircraft Drill
Yes
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
N, P
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
27/64 in
Overall Length
12 in
Depth:Dia. Ratio
4xD
Shank Dia.
27/64 in
Flute Length
3 15/16 in
Diameter
0.421875
Shank Size
0.4219
Shank Length
8 1/16 in
Maximum Drilling Depth
3 15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0874 in
Drill Length Class
Aircraft Extension
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 3 15/16 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.