135 Degree NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 29/64

  • Mfr # C13201
  • Zoro # G1615411
product price: 
$
38.69
/ea

Key Features

Drill Bit Size
29/64 in
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C13201
Zoro #
G1615411
UPC #
697334132011
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.4531
Flute Type
Spiral
Standards
NAS 907 Type B
List Number
3957-12
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Series
3957-12
Helix Angle
28 Degrees
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N, P
Aircraft Drill
Yes
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
29/64 in
Overall Length
12 in
Shank Dia.
29/64 in
Flute Length
4 3/16 in
Depth:Dia. Ratio
4xD
Shank Length
7 13/16 in
Diameter
0.453125
Shank Size
0.4531
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
4 3/16 in
Drill Point Length
0.0938 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 4 3/16 in, Fractional Inch, 4xD

Ratings & reviews