135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 11.50mm

  • Mfr # C11905
  • Zoro # G3063249
product price: 
$
11.69
/ea
Sold in multiples of 6 for $70.14

Key Features

Overall Length
142 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
11.5 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11905
Zoro #
G3063249
UPC #
697334119050
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.4528
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
2222
Standards
DIN 338, NAS 907 Type B
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Measurement System
Metric
Helix Angle
21 Degrees to 34 Degrees
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Series
2222
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
142 mm
Drill Bit Size
11.5 mm
Shank Dia.
11.5 mm
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
48 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0938mm
Maximum Drilling Depth
2 49/64 in
Drill Length Class
Jobber-Length
Wire Rope Length
142 mm
Length
142 mm

Description

Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.