Shop CLEVELAND

135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC No 9

  • Mfr # C11663
  • Zoro # G3063109

product price: 
$
3.95
/ea

Key Features

Overall Length
3 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#9
Number of Flutes
2
Shank Dia.
4.9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11663
Zoro #
G3063109
UPC #
697334116639
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
0
Decimal Equivalent
0.1960
Shank Shape
Straight
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Flute Type
Spiral
Standards
NAS 907 Type B
List Number
2222
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
21 Degrees to 34 Degrees
Secondary Material Application ISO Code
K, M
Material Grade - Machining
High Performance
Series
2222
Secondary Material Application
Cast Iron, Stainless Steel
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
#9
Shank Dia.
4.9 mm
Flute Length
2 7/16 in
Drilling Length
2.438"
Drill Bit Dimension Type
Wire
Shank Size
0.1960"
Depth:Dia. Ratio
4xD
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0406 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 13/16 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #9, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1960, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.