135 Degree NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 13/64

  • Mfr # C08183
  • Zoro # G2988811
product price: 
$
28.99
/ea

Key Features

Drill Bit Size
13/64 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08183
Zoro #
G2988811
UPC #
697334922742
Country of Origin
United States

Dimensions

Drill Bit Size
13/64 in
Overall Length
12 in
Depth:Dia. Ratio
10xD
Shank Dia.
13/64 in
Flute Length
2 7/16 in
Drill Length Class
Aircraft Extension
Shank Length
9 9/16 in
Maximum Drilling Depth
2 7/16 in
Drill Point Length
0.0421 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Number of Pieces
0
Decimal Equivalent
0.2031
Flute Type
Spiral
List Number
3722-12
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-12
Helix Angle
28 Degrees
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material Grade - Machining
M42
Primary Material Application ISO Code
K, N
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 7/16 in, Fractional Inch, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.