135 Degree NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 15/64

  • Mfr # C08186
  • Zoro # G2988951
product price: 
$
26.29
/ea

Key Features

Drill Bit Size
15/64 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08186
Zoro #
G2988951
UPC #
697334922773
Country of Origin
United States

Dimensions

Drill Bit Size
15/64 in
Overall Length
12 in
Depth:Dia. Ratio
10xD
Shank Dia.
15/64 in
Flute Length
2 5/8 in
Drill Point Length
0.0485 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
9 3/8 in
Maximum Drilling Depth
2 5/8 in
Drill Length Class
Aircraft Extension
Wire Rope Length
12 in
Length
12 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.2344
List Number
3722-12
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-12
Helix Angle
28 Degrees
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material Grade - Machining
M42
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
K, M, S
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Aircraft Drill
Yes
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 5/8 in, Fractional Inch, 10xD

Ratings & reviews