Shop CLEVELAND

135 Degree NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 1.60mm

  • Mfr # C70063
  • Zoro # G2842058

product price: 
$
4.15
/ea

Key Features

Overall Length
43 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1.6 mm
Number of Flutes
2
Shank Dia.
1.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C70063
Zoro #
G2842058
UPC #
697334700630
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.0630
Flute Type
Spiral
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Number of Pieces
12
List Number
2213
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Cast Iron
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, S
Drill Bit Point Type
Split Point
Measurement System
Metric
Series
2213
Primary Material Application ISO Code
M, N, P
Spiral Direction
Right Hand
Aircraft Drill
Yes
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
43 mm
Drill Bit Size
1.6 mm
Shank Dia.
1.6 mm
Drill Bit Dimension Type
Metric
Flute Length
20 mm
Depth:Dia. Ratio
4xD
Shank Length
23 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
37/64 in
Drill Point Length
0.013mm
Drill Length Class
Jobber-Length
Wire Rope Length
43 mm
Length
43 mm

Description

Jobber Length Drill Bit, Drill Bit Size 1.6 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0630, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.