Shop All Jobber Length Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.30mm
Mfr # C70090
Zoro # G2842338
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C70090
- Zoro # G2842338
- UPC # 697334700906
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.30 mm |
Shank Dia. | 4.3 mm |
Overall Length | 80.00mm |
Flute Length | 47.00mm |
Maximum Drilling Depth | 1 3/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 33mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0351mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 4.30 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1693, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- EMPIRE LEVEL 16 oz Brass Plumb Bob (916BR)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (11516)
- ARROW FASTENER PNEUMATIC T50 STAPLE GUN (PT50)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #30 (C15916)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 31/64 (C71031)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/32 (C73010)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 27/64 (C70026)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3.30mm (C71238)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- WESTWARD 11/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE3)
- Cleveland Drill Bits