135 Degree NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/32

  • Mfr # C08101
  • Zoro # G2988437
product price: 
$
6.49
/ea
Sold in multiples of 12 for $77.88

Key Features

Drill Bit Size
3/32 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08101
Zoro #
G2988437
UPC #
662355081013
Country of Origin
United States

Dimensions

Drill Bit Size
3/32 in
Overall Length
6 in
Depth:Dia. Ratio
10xD
Shank Dia.
3/32 in
Flute Length
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
4 3/4 in
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
1 1/4 in
Drill Point Length
0.0194 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
3722-6
Decimal Equivalent
0.0938
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Number of Pieces
0
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-6
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, M, S
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Aircraft Drill
Yes
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 1/4 in, Fractional Inch, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.