140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC No 14

  • Mfr # C89466

  • Zoro # G8208535


product price:  $27.75
/ea

Key Features

Drill Bit Size
#14
Overall Length
2 47/250 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C89466
Zoro #
G8208535
UPC #
697334894667
Country of Origin
United States

Dimensions

Drill Bit Size
#14
Overall Length
2 47/250 in
Flute Length
1 1/8 in
Shank Dia.
91/500 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 1/16 in
Drill Length Class
Stub Length

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Standards
ASME B94.11M
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Sheeter Drill
No
Secondary Material Application ISO Code
M, N, P
Measurement System
Wire
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Radial Point
Primary Material Application ISO Code
K, P
Decimal Equivalent
0.1820 in
Aircraft Drill
No
Flute Type
Straight
List Number
1766

Description

Straight Flute Drill Bit, Drill Bit Size #14, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1820 in, Wire, Radial Point Drill Bit Point Type, Flute Length 1 1/8 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.