Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #36
- Zoro #: G8210854
- Mfr #: C89439
Hover or click to zoom Tap to zoom
Key Features
- Item: Twist Drill
- Drill Bit Size: #36
- Decimal Equivalent: 0.1065 in
- Shank Dia.: 0.1065 in
- Overall Length: 1.813 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 0.813 in
$20.00
Subtotal: $20.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C89439 Specifications
- Zoro #: G8210854
- Mfr #: C89439
- UPC #: 697334894391
- Item: Twist Drill
- Drill Bit Size: #36
- Decimal Equivalent: 0.1065 in
- Shank Dia.: 0.1065 in
- Overall Length: 1.813 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 0.813 in
- Primary Material Application ISO Code: K, P
- Helix Angle: 0 Degrees
- Secondary Material Application: Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
- Drill Bit Point Type: Radial Point
- Drill Bit Point Angle: 140 Degrees
- Drill Length Class: Stub Length
- Shank Length: 1 in
- Flute Type: Straight
- Finish - Machining: Bright (Uncoated)
- Drill Diameter Tolerance: +0.0000 in/-0.0005 in
- Material - Machining: Carbide
- Aircraft Drill: No
- Measurement System: Wire
- Secondary Material Application ISO Code: M, N, P
- Primary Material Application: Cast Iron, Steel
- Standards: ASME B94.11M
- Shank Type - Machining: Straight
- Sheeter Drill: No
- Coolant Fed: Non-Coolant Through
- List Number: 1766
- Application: Holemaking
- Country of Origin (subject to change): United States
Description
Twist Drill, Drill Bit Size #36, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1065 in, Wire, Radial Point Drill Bit Point Type, Flute Length 0.813 in
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C89439
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-C C89577
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 1/2 C48828
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-J C89585
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 13/32 C48812
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 13/64 C89566
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #38 C89437
- TITEX Jobber drill A1211-2.95 A1211-2.95
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #67 (.0320”/.813MM), 12PK 45-11267
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L TI4139IM
- TITEX Jobber drill A1211-4.9 A1211-4.9
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 C89681
- Cleveland Twist Drill Bits