Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #47
- Zoro #: G8208526
- Mfr #: C89427
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: #47
- Decimal Equivalent: 0.0785 in
- Shank Dia.: 0.0785 in
- Overall Length: 1.750 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 0.750 in
- Flute Type: Straight
$15.05
Subtotal: $15.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #56 C89671
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-Y C89607
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #54 C89418
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #8 C89623
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-O C89593
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 5/32 C89456
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #73 (.0240”/.610MM), 25PK 45-22573
- TITEX High Performance Drills, 0.2598 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-06.600F0-WJ30ET
- RUKO Twist drill DIN338, ground split, PK10 214125
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 1/4" 30516
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L BL2141IM
- Cleveland Drill Bits