Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #57
Mfr # C89414
Zoro # G8210407
$17.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #57
- Decimal Equivalent 0.0430 in
- Shank Dia. 0.0430 in
- Overall Length 1.500 in
- Cutting Direction Right Hand
Explore More Products
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 C89709
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 C89420
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #8 C89564
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #7 C89474
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/16 C89700
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 C48818
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 5/16 C89488
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #21 C89458
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-N C89591
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. 73620
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 C89684
- Cleveland Drill Bits