Cleveland
2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/4"x1/4"x2-1/2"
Mfr # C61228
Zoro # G8840255
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Shank Dia. 1/4 in
- End Mill Material Carbide
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 1" Black Dial Premium Dial Indicator with Certificate of Calibration (525201101)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- PROTO 1/2" Drive, SAE Crowfoot Socket Wrench Set Flare Nut, Full Polish (J53000CFFN)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YU24)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/4"x3/4"x4" (C61126)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- KYOCERA Chamfer End Mill, 45 deg. (CM100045)
- CROSSROAD DISTRIBUTOR SOURCE E-Z Chamfer (2210-822)
- ULTRA-DEX USA Chamfer Mill, 0.750" x 4.000" Size (E45C-D.188-1-.750-3)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- Cleveland Corner Chamfer End Mills