2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 9/64x3/16x9/16x2
Mfr # C81014
Zoro # G8847212
product price:Â $18.99
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.5625 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C81014
Zoro #
G8847212
UPC #
697334810148
Country of Origin
United States
Dimensions
Length of Cut
0.5625 in
Milling Diameter
9/64"
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Corner Radius
0.000"
Milling Dia.
0.140625 in
Overall Length
2 in
Description
Square End Mill, 0.140625 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.