Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x1x2-3/4
Mfr # C75128
Zoro # G2979361
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 1 in
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/8x3/8x1-1/2x3-1/4 C75139
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8 C40819
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/2x1/2x1-1/2x3-1/2 C75141
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/4x2-5/8 C75137
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x1-1/2x3-1/4 C75129
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 1/2x1/2x1-1/2x3-1/2 C75151
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 9/16x5/8x1-1/8x5 C33674
- CLEVELAND 2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 0.080x1/8x0.240x1-1/2 C76215
- CLEVELAND 2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2 Bright 0.047x1/8x0.141x1-1/2 C76026
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 29/64x1, Overall Length: 3" AMG-1614-1/2-ALTIN
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS 17071
- Cleveland Square 2-Flute End Mills