2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TC TiCN 7/32x3/8x1/2x3-1/4

  • Mfr # C39161

  • Zoro # G2971853


product price:  $49.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39161
Zoro #
G2971853
UPC #
697334391616
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/32"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Overall Length
3 1/4 in
Milling Dia.
0.2188 in
Corner Radius
0.000"

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Finish
Ticn
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
List Number
HD-2B-TC
Item
Ball End Mill
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Material Grade - Machining
General Purpose
Measurement System
Inch
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, P
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Spiral Direction
Right Hand
Secondary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.2188 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.