2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/4x3/4x1-5/8x3-7/8
Mfr # C42133
Zoro # G5878022
product price:Â $85.69
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C42133
Zoro #
G5878022
UPC #
697334421337
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Corner Radius
3-7/8"
Overall Length
3 7/8 in
Milling Dia.
0.75 in
Description
Ball End Mill, 0.75 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.