2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 1/8x3/8x3/8x2-3/8
Mfr # C42158
Zoro # G2972090
product price:Â $35.19
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C42158
Zoro #
G2972090
UPC #
697334421580
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Neck Length
0.4375 in
Overall Length
2 3/8 in
Neck Dia.
0.12 in
Milling Dia.
0.125 in
Corner Radius
0.000"
Description
Ball End Mill, 0.125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.