2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 5/8x5/8x1-3/8x4-5/8

  • Mfr # C42176

  • Zoro # G2972142


product price:  $84.85
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C42176
Zoro #
G2972142
UPC #
697334421764
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.375 in
Shank Dia.
5/8 in
Corner Radius
0.000"
Milling Dia.
0.625 in
Overall Length
4 5/8 in
Neck Dia.
0.5937 in
Neck Length
1.375 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
List Number
HGN-2B
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Application
Finishing
Shank Type
Weldon
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Steel
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material Applications
Carbon Steel, Alloy Steel, Cast Iron, Aluminum
Spiral Direction
Right Hand
Min. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum

Description

Ball End Mill, 0.625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.