2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 7/16x1/2x1x3-3/4

  • Mfr # C42171

  • Zoro # G2972188


product price:  $54.25
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C42171
Zoro #
G2972188
UPC #
697334421719
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 3/4 in
Neck Length
0.875 in
Corner Radius
0.000"
Milling Dia.
0.4375 in
Neck Dia.
0.4218 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Item
Ball End Mill
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
List Number
HGN-2B
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Hardened (H) Compatibility
No
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
Yes
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Material Applications
Carbon Steel, Alloy Steel, Cast Iron, Aluminum
Secondary Material Application
Aluminum
Min. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.4375 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.