2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/4x3/8x1-3/4x3-9/16
Mfr # C33524
Zoro # G7526407
product price:Â $28.79
/eaKey Features
Milling Diameter
1/4"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C33524
Zoro #
G7526407
UPC #
697334335245
Country of Origin
United States
Dimensions
Milling Diameter
1/4"
Length of Cut
1.75 in
Shank Dia.
3/8 in
Corner Radius
3 9/16 in
Milling Dia.
0.25 in
Dimension Type
Fractional Inch
Overall Length
3 9/16 in
Description
Square End Mill, 0.25 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.75 in, Overall Length 3 9/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.