2-Flute HSS Straight Flute Keyway Square Single End Mill Cleveland HG-2KS 0.248"x1/2"x1/2"x2-7/16"
Mfr # C75365
Zoro # G2980579
product price:Â $25.35
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C75365
Zoro #
G2980579
UPC #
662355753651
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1/2 in
Shank Dia.
1/2 in
Overall Length
2 7/16 in
Milling Dia.
1/4 in
Corner Radius
0.000 in
Description
Square End Mill, High Speed Steel, Uncoated, 1/4 in Milling Dia., Center Cutting, Inch, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.