3-Flute Carbide Crn Rad Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x2x4x0.03CR

  • Mfr # C72401

  • Zoro # G000442142


product price:  $78.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C72401
Zoro #
G000442142
UPC #
697334028598
Country of Origin
United States

Dimensions

Length of Cut
2 in
Shank Dia.
1/2 in
Overall Length
4 in
Corner Radius
0.03 in
Milling Dia.
0.5 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Helix Angle
35 Degrees
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
List Number
CEM-AM3
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Measurement System
Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Flute Type
Spiral
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees
Primary Material Application
Aluminum

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 2 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.