3-Flute Carbide Crn Rad Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 1x1x2x5x0.03CR

  • Mfr # C84204

  • Zoro # G100441748


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C84204
Zoro #
G100441748
UPC #
662355841716
Country of Origin
United States

Dimensions

Length of Cut
2 in
Shank Dia.
1 in
Overall Length
5 in
Corner Radius
0.03 in
Milling Dia.
1 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
List Number
CEM-AM3-ZN
Item
Corner Radius End Mill
Helix Angle
35 Degrees
End Mill Style
Corner-Radius
Primary Material Application
Aluminum
Measurement System
Inch
Flute Type
Spiral
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Finish - Machining
ZrN
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Material - Machining
Carbide
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.03 in, 2 in, 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.