3-Flute Carbide Crn Radius Single End HP End Mill for Alum CTD CEM-AM3 Bright 3/4x3/4x1x3x0.125CR

  • Mfr # C72418

  • Zoro # G500442215


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C72418
Zoro #
G500442215
UPC #
697334028888
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
3 in
Corner Radius
0.125 in
Milling Dia.
0.75 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
List Number
CEM-AM3
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Flute Type
Spiral
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees
Primary Material Application
Aluminum
Primary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.125 in, 1 in, 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.