3-Flute Carbide Crn Radius Single End HP End Mill for Alum CTD CEM-AM3-ZN ZrN 3/4x3/4x1x3x0.03CR

  • Mfr # C84191

  • Zoro # G700441599


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C84191
Zoro #
G700441599
UPC #
697334029410
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
3 in
Milling Dia.
0.75 in
Corner Radius
0.03 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
35 Degrees
List Number
CEM-AM3-ZN
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Max. Helix Angle
35 Degrees
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.03 in, 1 in, 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.