3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3-TA TiAlN 9/16x9/16x1-1/4x3-1/2

  • Mfr # C81688

  • Zoro # G8848165


product price:  $98.79
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
9/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C81688
Zoro #
G8848165
UPC #
697334816881
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
9/16"
Dimension Type
Fractional Inch
Overall Length
3 1/2 in
Corner Radius
0.000"
Milling Dia.
0.5625 in
Shank Dia.
9/16 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
List Number
CEM-SE-3-TA
Grade
General Purpose
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Square End Mill, 0.5625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.