3-Flute PM+ HSS-E CrnRad CC Single High-Helix End Mill Cleveland PM-539R-TC TiCN 1x1x2x4-1/2x0.06CR
Mfr # C40357
Zoro # G2974601
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C40357
Zoro #
G2974601
UPC #
697334403579
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1 in
Corner Radius
0.06 in
Description
Corner Radius End Mill, 1 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Inch, 0.06 in, 2 in, 4 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.