3-Flute PM+ HSS-E CrnRad CC SpecialProfileRougher EM CTD PM-538R-TC TiCN 1-1/4x1-1/4x4x6-1/2x0.06CR
Mfr # C40056
Zoro # G5867933
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
1.25 in
Number of Flutes
3
Length of Cut
4 in
Shank Dia.
1 1/4 in
Finish
Ticn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C40056
Zoro #
G5867933
UPC #
697334400561
Country of Origin
United States
Dimensions
Milling Dia.
1.25 in
Length of Cut
4 in
Shank Dia.
1 1/4 in
Overall Length
6 1/2 in
Corner Radius
0.06 in
Milling Diameter
1-1/4"
Dimension Type
Fractional Inch
Description
Roughing End Mill, 1.25 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Inch, 0.06 in, 4 in, 6 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.