4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R Bright 1/2" x 1/2" x 2" x 4"x0.09CR
Mfr # C60057
Zoro # G8835337
product price:Â $91.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C60057
Zoro #
G8835337
UPC #
697334600572
Country of Origin
United States
Dimensions
Length of Cut
2 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Corner Radius
0.09 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 2 in, 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.