4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 19/64x5/16x7/8x2-1/2

  • Mfr # C81859

  • Zoro # G8848682


product price:  $42.79
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
19/64"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C81859
Zoro #
G8848682
UPC #
697334818595
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
19/64"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Corner Radius
0.000"
Overall Length
2 1/2 in
Milling Dia.
0.296875 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
List Number
CEM-SE-4-TA
Hardened (H) Compatibility
No
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single
Grade
General Purpose
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.296875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.