4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TC TiCN 1/4x3/8x1-3/4x3-9/16
Mfr # C75015
Zoro # G2972459
product price:Â $44.75
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Cobalt
Number of Flutes
4
Length of Cut
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C75015
Zoro #
G2972459
UPC #
662355750155
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1.75 in
Shank Dia.
3/8 in
Milling Dia.
0.25 in
Corner Radius
0.000"
Overall Length
3 9/16 in
Description
Ball End Mill, 0.25 in Milling Dia., Cobalt, TiCN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.