4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 3/4x3/4x1-5/8x3-7/8

  • Mfr # C41300

  • Zoro # G5935973


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C41300
Zoro #
G5935973
UPC #
697334413004
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Corner Radius
3-7/8"
Overall Length
3 7/8 in

Details

End Mill Material
High Speed Steel
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
List Number
HG-4B
Shank Type
Weldon
End Mill Application
Finishing
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Item
Ball End Mill
Primary Material Application
All Materials
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Measurement System
Inch
Primary Material Application ISO Code
K, N, P
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Spiral Direction
Right Hand

Description

Ball End Mill, 0.75 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.