4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 1-1/4x1-1/4x4x6-1/2

  • Mfr # C33342

  • Zoro # G2968889


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C33342
Zoro #
G2968889
UPC #
697334333425
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
Length of Cut
4 in
Shank Dia.
1 1/4 in
Overall Length
6 1/2 in
Milling Dia.
1.25 in
Corner Radius
0.000"

Details

End Mill Material
High Speed Steel
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Finish
Ticn
Item
Ball End Mill
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Shank Type
Weldon
List Number
HG-4B-TC
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
No
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Finish - Machining
TiCN
Measurement System
Inch
Material - Machining
High Speed Steel
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Min. Helix Angle
30 Degrees

Description

Ball End Mill, 1.25 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.