4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5
Mfr # C33087
Zoro # G7622377
product price:Â $95.59
/ea
Free Shipping & Returns
Key Features
Milling Diameter
5/8"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C33087
Zoro #
G7622377
UPC #
697334330875
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Length of Cut
1.375 in
Milling Dia.
0.625 in
Corner Radius
5 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Overall Length
5 in
Description
Square End Mill, 0.625 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.